DecoLav D1462CWH Vessel Style Bathroom Sink
| Item: | D1462CWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $239.94
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 19-1/2" |
| Width | 14-3/4" |
| Height | 5-1/4" |
| Bowl Length | 19-1/2" |
| Bowl Width | 14-3/4" |
| Bowl Depth | 3" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • Without Overflow, Faucet and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |


