X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1447CWH Vessel Style Bathroom Sink

Item: D1447CWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 23-1/4"
Width 15-3/4"
Depth 6"
Height 6"
Overall Size 23-1/4 x 15-3/4 x 6
Bowl Depth 5-1/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features "Without Overflow, Faucet and Drain Sold Separately"
Number of Bowls 1