DecoLav D1418CWH "Round China" Vessel Style Bathroom Sink
| Item: | D1418CWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $287.24
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-1/2" |
| Width | 16-1/2" |
| Depth | 6-1/4" |
| Bowl Depth | 5-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Construction | Ceramic |
| Product Specifications |
| Installation Guide |


