X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D14171CWH "Classically Redefined" Vessel Style Bathroom Sink

Item: D14171CWH
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $386.00

Price: $331.96



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 22-1/2"
Width 17-3/4"
Depth 6-1/4"
Height 6-1/4"
Overall Size 22-1/2 x 17-3/4 x 6-1/4
Bowl Length 19"
Bowl Width 11"
Bowl Depth 4-3/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
Number of Bowls 1