DecoLav D1285P "Square" Vessel Style Bathroom Sink
| Item: | D1285P |
| Finish: | Polished Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $645.00
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 17" |
| Width | 17" |
| Height | 5-1/2" |
| Overall Size | 17'' x 17'' 5-1/2'' |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Stainless Steel |
| Product Specifications |
| Installation Guide |


