DecoLav D1019TTCR Vessel Style Bathroom Sink
| Item: | D1019TTCR |
| Finish: | Crystal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $301.00 (Pricing is for Crystal)
Details and Dimensions
| Sink Installation Type | Vessel |
| Height | 5-1/2" |
| Bowl Width | 15-1/4" |
| Bowl Depth | 4-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Glass |
| Installation Hardware Included | Yes |
| Features | • 19mm Thick Tempered Transparent Glass, Without Overflow, Faucet and Drain Sold Separately |
| Diameter | 16-3/4" |
| Number of Bowls | 1 |
| Product Specifications |


