DecoLav D1019TPBO Vessel Style Bathroom Sink
| Item: | D1019TPBO |
| Finish: | Burnt Orange |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $315.62 (Pricing is for Burnt Orange)
Details and Dimensions
| Sink Installation Type | Vessel |
| Height | 5-1/2" |
| Bowl Width | 15-1/4" |
| Bowl Depth | 4-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Glass |
| Installation Hardware Included | No |
| Features | • 19mm Thick Tempered Painted Glass, Without Overflow, Faucet and Drain Sold Separately |
| Diameter | 16-3/4" |
| Number of Bowls | 1 |
| Product Specifications |


