DecoLav D1019TFAM Vessel Style Bathroom Sink
| Item: | D1019TFAM |
| Finish: | Amber |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $255.42 (Pricing is for Amber)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-3/4" |
| Width | 16-3/4" |
| Height | 5-1/2" |
| Overall Size | 16-3/4 x 16-3/4 x 5-1/2 |
| Bowl Width | 15-1/4" |
| Bowl Depth | 4-3/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | 19mm Glass |
| Installation Hardware Included | No |
| Features | • Tempered Frosted Glass, Without Overflow, Faucet and Drain Sold Separately |
| Product Specifications |


