X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1423CWH "Classically Redefined" Vessel Style Bathroom Sink

Item: D1423CWH
Finish: White
Online Availability: Available for immediate shipment

List Price: $245.00

Price: $210.70



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 17-1/2"
Width 17-1/2"
Depth 7-3/4"
Height 8"
Overall Size 17-1/2 x 17-1/2 x 7-3/4
Bowl Length 16-1/2"
Bowl Width 16-1/2"
Bowl Depth 6"
Sink Shape Square
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
Features "Without Overflow, Faucet and Drain Sold Separately"
Number of Bowls 1