X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1210P "Stainless Steel Bowl" Undermount Bathroom Sink

Item: D1210P
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Faucet Hole Configuration Undermount / No Faucet Holes
Length 17"
Width 12"
Depth 5-1/2"
Height 5-1/2"
Overall Size 17 x 12 x 5-1/2
Bowl Length 14-5/8"
Bowl Width 9-3/8"
Bowl Depth 5-1/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Stainless Steel
Sink Construction Metals
Installation Hardware Included Yes
Number of Bowls 1
Voltage 120V