X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1201B "Stainless Steel Bowl" Self Rimming Bathroom Sink

Item: D1201B
Finish: Brushed Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Faucet Hole Configuration Undermount / No Faucet Holes
Length 15"
Depth 5-3/4"
Height 5-3/4"
Overall Size 15 x 5-3/4
Bowl Length 13"
Bowl Depth 5-9/16"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Stainless Steel
Sink Construction Metals
Installation Hardware Included Yes
Features "Without Overflow, Faucet and Drain Sold Separately"
Diameter 15"
Number of Bowls 1