Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> DecoLav
>
D1112TTCH
DecoLav D1112TTCH "Transparent Glass Bowl" Vessel Style Bathroom Sink
| Item: | D1112TTCH |
| Finish: | Transparent Charcoal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $255.42 (Pricing is for Transparent Charcoal)
Details and Dimensions
| Sink Installation Type | Vessel |
| Height | 6-1/4" |
| Bowl Width | 16" |
| Bowl Depth | 5-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Glass Thickness | 12mm |
| Overflow | No |
| Construction | Glass |
| Installation Hardware Included | Yes |
| Features | • 12mm Thick Tempered Frosted Glass, Without Overflow, Faucet and Drain Sold Separately |
| Diameter | 17" |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |


