Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> DecoLav
>
D1560WH
DecoLav D1560WH 24" Wide Bathroom Vanity
| Item: | D1560WH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $616.25
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-3/4 x 24-3/4 x 22-3/4 |
| Height | 35-3/4" |
| Width | 24-3/4" |
| Depth | 22-3/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Material | Solid Wood Frame, White Viterous China Sink |
| Includes | DECOLAV® 1495-CWH Oval White Vitreous China Drop-in Lavatory with Overflow |
| Additional Information | Faucet Not Included |


