X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD461672 "Sunflower" Shower Head

Item: DD461672
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 6"
Construction Solid Brass
Number of Spray Nozzles 66
Number Of Spray Head Functions 2
Flow Rate (GPM) 2.5
CEC Approved No