X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD461160 Shower Head

Item: DD461160
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Length 6"
Width 6"
Construction Metal
Number of Spray Nozzles 77
Flow Rate (GPM) 2.5
CEC Approved No