X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD460004BN Shower Head

Item: DD460004BN
Finish: Brushed Nickel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Rain Head
Spray Face Diameter 8"
Construction Brass
Flow Rate (GPM) 2.5
CEC Approved No