X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD451289 "Sunflower" Shower Head

Item: DD451289
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $205.00

Price: $172.20 (Pricing is for Chrome)




Details and Dimensions

Shower Head Type Rain Head
Spray Face Diameter 8"
Construction Solid Brass
Flow Rate (GPM) 2.5