X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD451279 "Sunflower" Shower Head

Item: DD451279
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $122.00

Price: $102.48 (Pricing is for Chrome)




Details and Dimensions

Shower Head Type Rain Head
Spray Face Diameter 6"
Construction Solid Brass
Flow Rate (GPM) 2.5