X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD416057AC "Opulence™" Wall Mount

Item: DD416057AC
Finish: Antique Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 9-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 5-4/5"
Spout Reach 12"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes