X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD401544 "Sirius™" Single Handle Kitchen Faucet

Item: DD401544
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 13-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 9"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
CEC Approved No
View Similar Products