Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD303057BN "Opulence™" 4'' Minispread Bathroom Sink Faucet

Item: DD303057BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $481.00

Price: $404.04 (Pricing is for Brushed Nickel)

Details and Dimensions

Faucet Hole Configuration 4'' Mini-Spread
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 5"
Spout Reach 6-3/16"
Overall Height 7-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Metal Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient