X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD303057BN "Opulence" 4'' Minispread Bathroom Sink Faucet

Item: DD303057BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4'' Mini-Spread
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 5"
Spout Reach 6-3/16"
Overall Height 7-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Metal Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient