X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD300911T/DD215000BT "Melrose™" Deck Mount Whirlpool Faucet

Item: DD300911T/DD215000BT
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $297.00

Price: $257.04 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-3/8"
Spout Reach 8-3/16"
Overall Height 6-1/8"
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Drain Included No
ADA Compliant Yes