X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD205058 "Parma™" Pot Filler Kitchen Faucet

Item: DD205058
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $415.00

Price: $348.60 (Pricing is for Chrome)




Details and Dimensions

Faucet Hole Configuration 1 Hole Wall Mount
Construction Brass
Spout Height 8-11/16"
Spout Reach 23-7/8"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features • 2-piece articulated spout folds out of the way when not in use
Low Lead Compliant Yes
Handle(s) Included Yes