X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD151644 "Sirius" Single Hole Bar Faucet

Item: DD151644
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-7/8"
Spout Reach 5-9/16"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features Natural Water Stream
Handle(s) Included Yes
CEC Approved No
View Similar Products