X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Crystorama C5044PBCLMWP "Traditional Crystal" Mini Chandelier

Item: C5044PBCLMWP
Finish: Polished Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18"
Width 16"
Overall Height 54"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Crystal Yes
Crystal Type Clear Hand Cut
Chain Length 36"
Wire Length 72"
Construction Glass
Weight 12 lbs
Voltage 120V