X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ611792NRG "Francès II" Outdoor Ceiling Mounted Light

Item: CZ611792NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-9/10"
Width 14"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Glass Type Tea-Stained Scavo
Shade Material Glass
Lamp Type GU24