Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ570292 "Branbury" Outdoor Accent Light

Item: CZ570292
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $246.00

Price: $169.00

Details and Dimensions

Height 13-9/10"
Width 5-1/2"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Water
Shade Material Glass