X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ522292NRG "Winslow" Outdoor Accent Light

Item: CZ522292NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $282.00

Price: $169.20



Details and Dimensions

Height 12-3/5"
Width 10-2/5"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Amber Frost
Shade Material Glass
View Similar Products