X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ522292 "Winslow" Outdoor Accent Light

Item: CZ522292
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $231.00

Price: $159.00



Details and Dimensions

Height 12-3/5"
Width 10-2/5"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Amber Frost
Shade Material Glass