X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ442188 "Union" Outdoor Hanging Lantern

Item: CZ442188
Finish: Oiled Bronze Gilded
Online Availability: Please call for availability.


Details and Dimensions

Height 49-1/4"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W