X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ41263 Wall Mounted Flood Lights

Item: CZ41263
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Extension From Wall 7-3/4"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Lamp Type Bi-Pin