X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ137198 "Argent II" Outdoor Hanging Lantern

Item: CZ137198
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $189.00

Price: $113.40 (Pricing is for Aged Bronze)




Details and Dimensions

Height 24"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Chain Length 36"
Wire Length 120"