X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CPV52AWD/B554TOAW "Pavilion" Large Fan (52'' to 59'')

Item: CPV52AWD/B554TOAW
Finish: Antique Distressed White
Online Availability: Please call for availability.


Details and Dimensions

Height 16-3/4"
Width / Diameter 54"
Canopy Size 5-7/8
Number of Blades 5
Blade Span 54"
Blade Pitch 14°
Blade Color Antique White
Blades Included Yes
Remote Control Included Yes
Switch Type TCS Remote Control
Amperage 0.7 Amps
Air Flow 6149 CFM
Air Flow Efficiency 78 CFM / Watt
Revolutions Per Minute 210 RPM
Electrical Usage 78 Watts
Fan Motor Size 188mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Damp
Downrod Quantity 2
Downrod Length (1) 4
Light Kit Included
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Voltage 120V
Outdoor Fans Yes
Includes Blank Out Hub for Non-Light Use