X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CMN44SS4 "Montreal" Medium (42'' to 51'') Ceiling Fan

Item: CMN44SS4
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width / Diameter 44"
Canopy Size 5-3/4''
Number of Blades 4
Blade Span 44"
Blade Pitch 13°
Blade Color Flat Black
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Fan Motor Size 153mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini Can
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Bulb(s) Included Yes
Glass Type Opal Frost
Shade Material Glass
Voltage 120V