X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CLW52BNB552POBN "Leeward" Large Fan (52'' to 59'')

Item: CLW52BNB552POBN
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $327.00

Price: $196.00



Details and Dimensions

Height 11-4/5"
Width / Diameter 52"
Canopy Size 5-1/8" Diameter
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Color Brushed Nickel
Blades Included Yes
Amperage 0.54 Amps
Air Flow 4737 CFM
Air Flow Efficiency 73 CFM / Watt
Revolutions Per Minute 174 RPM
Electrical Usage 65 Watts
Fan Motor Size 153mm x 12mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Damp
Downrod Quantity 2
Downrod Length "(1) 2"" & (1) 6"""
Light Kit Not Included
Voltage 120V
Weight 15 lbs