Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Craftmade CHE52OBG5 "Helios" Large Fan (52'' to 59'')

Item: CHE52OBG5
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 17-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 13°
Blades Included Yes
Fan Motor Size 172mm x 16mm
Fan Type Dual Mount
Suitable Installation Dry
Downrod Length 6''
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini Can
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Voltage 120V
Features 3 Speed Reversible Motor
Fan Installation Type Indoor