Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Craftmade
>
CDA30OBG
Craftmade CDA30OBG Small (up to 38'') Ceiling Fan
| Item: | CDA30OBG |
| Finish: | Oiled Bronze Gilded |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $158.40 (Pricing is for Oiled Bronze Gilded)
Details and Dimensions
| Height | 11" |
| Width / Diameter | 30" |
| Number of Blades | 3 |
| Blade Span | 30" |
| Blade Pitch | 25° |
| Blade Material | Custom Dane |
| Remote Control Included | No |
| Wall Control Included | Yes |
| Air Flow Efficiency | 66 CFM / Watt |
| Revolutions Per Minute | 156 RPM |
| Electrical Usage | 37 Watts |
| Fan Motor Size | 153mm x 8mm |
| Downrod Length | 6'' |
| Light Kit | Wired |
| Number of Bulbs | 2 |
| Bulb Type | Halogen |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | Yes |
| Glass Type | Amber Frost (OBG), White Frost (W, SS) |
| Shade Material | Glass |
| Features | • 3 Speed Reversible Motor |
| Air Flow Capacity | 2454CFM |


