Craftmade CZ57105 "Grid Cage" Outdoor Hanging Lantern
| Item: | CZ57105 |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.20
Details and Dimensions
| Height | 16" |
| Width | 8-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Seeded |
| Voltage | 120V |
| Chain Length | 36" |
| Wire Length | 72" |


