X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ422105 "Parish" Outdoor Hanging Lantern

Item: CZ422105
Finish: Matte Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-3/8"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Hammered
Voltage 120V
Chain Length 36"
Wire Length 72"