X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ421405 "Parish" Outdoor Entrance Wall Light

Item: CZ421405
Finish: Matte Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $270.00

Price: $162.00 (Pricing is for Matte Black)



Details and Dimensions

Height 21-1/8"
Width 9"
Extension From Wall 11-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Hammered
Voltage 120V