Craftmade CZ40207 Wall Mounted Flood Lights
| Item: | CZ40207 |
| Finish: | Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.70 (Pricing is for Rust)
Details and Dimensions
| Height | 11" |
| Width | 6" |
| Extension From Wall | 11" |
| Backplate Dimension | 4-7/8'' Diameter |
| Number of Bulbs | 2 |
| Bulb Type | PAR38 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die-Cast Aluminum |


