X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ40107 Wall Mounted Flood Lights

Item: CZ40107
Finish: Rust
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 5-1/2"
Extension From Wall 10-3/4"
Backplate Dimension 4-3/8'' Diameter
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Construction Die-Cast Aluminum