Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ383798 "Olivier" Outdoor Ceiling Mounted Light

Item: CZ383798
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $298.50

Price: $199.00

Details and Dimensions

Height 10-1/8"
Width 14"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Champagne Hammered
Voltage 120V