X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ382198 "Olivier" Outdoor Hanging Lantern

Item: CZ382198
Finish: Aged Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $339.00

Price: $229.00



Details and Dimensions

Height 20"
Width 12"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Champagne Hammered
Voltage 120V
Chain Length 36"
Wire Length 72"