X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ372492 "Riviera" Outdoor Entrance Wall Light

Item: CZ372492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $207.00

Price: $124.20




Details and Dimensions

Height 17-1/4"
Width 8"
Extension From Wall 10-1/10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded / Frosted Amber
Voltage 120V