Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ372192 "Riviera" Outdoor Hanging Lantern

Item: CZ372192
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $190.50

Price: $129.00

Details and Dimensions

Height 16-1/10"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded (Outer)/Frosted Amber (Inner)
Voltage 120V
Chain Length 36"
Wire Length 72"