Craftmade CZ371492 "Riviera" Outdoor Entrance Wall Light

Item: CZ371492
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $86.40



Details and Dimensions

Height 13-3/4"
Width 6-1/4"
Extension From Wall 7-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded / Frosted Amber
Voltage 120V