Craftmade CZ370492 "Riviera" Outdoor Entrance Wall Light

Item: CZ370492
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $71.10



Details and Dimensions

Height 11-1/8"
Width 5"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded / Frosted Amber
Voltage 120V