Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ352598 "Scheffield" Post Light

Item: CZ352598
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $189.00

Price: $129.00

Details and Dimensions

Height 20"
Width 11"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Hammered